PVC CTD ELBOW FEM 90D 1IN GRAY

Item #: 0768586

Cat #: EL39-G

UPC: 704508369392

$ 249.53 EA
Company wide:
0 in stock
Documents & Guides
PVC CTD ELBOW FEM 90D 1IN GRAY

Overview

PVC CTD ELBOW FEM 90D 1IN GRAY
Also known as: 704508369392, EL39-G, OCAEL39G

Specifications

Diameter: 1 in
Color: Gray
Material: PVC Coated Malleable Iron
Angle: 90°
Diameter: 1 in
Material: PVC Coated Malleable Iron
Color: Gray
Angle: 90°