PVC CTD ELBOW FEM 90D 1IN LBLUE

Item #: 0768582

Cat #: EL39-B

UPC: 704508369385

$ 249.53 EA
Company wide:
0 in stock
OCA EL39-B PVC CTD ELBOW FEM

Overview

OCA EL39-B PVC CTD ELBOW FEM
Also known as: 704508369385, EL39-B, OCAEL39B

Specifications

Diameter: 1 in
Color: Light Blue
Material: PVC Coated Malleable Iron
Angle: 90°
Diameter: 1 in
Material: PVC Coated Malleable Iron
Color: Light Blue
Angle: 90°