PVC CTD ELBOW M/F 90D 1IN GRAY

Item #: 0768565

Cat #: EL396-G

UPC: 704508369439

$ 290.64 EA
Company wide:
0 in stock
Documents & Guides
OCA EL396-G PVC CTD ELBOW M/F

Overview

OCA EL396-G PVC CTD ELBOW M/F
Also known as: 704508369439, EL396-G, OCAEL396G

Specifications

Diameter: 1 in
Color: Gray
Material: PVC Coated Malleable Iron
Angle: 90°
Diameter: 1 in
Material: PVC Coated Malleable Iron
Color: Gray
Angle: 90°