PVC CTD ELBOW MALE 90D 1IN LBLUE

Item #: 0768553

Cat #: EL396-B

UPC: 704508369422

$ 290.64 EA
Company wide:
0 in stock
Documents & Guides
OCA EL396-B PVC CTD ELBOW MAL

Overview

OCA EL396-B PVC CTD ELBOW MAL
Also known as: 704508369422, EL396-B, OCAEL396B

Specifications

Diameter: 1 in
Color: Light Blue
Material: PVC Coated Malleable Iron
Angle: 90°
Diameter: 1 in
Material: PVC Coated Malleable Iron
Color: Light Blue
Angle: 90°