
Non-IC Housing, Frame-In Kit, Compact Fluorescent, 6-3/4", UniFrame Emergency
Item #: 0768522
Cat #: 1101F2642UEM
UPC: 784197545406
Company wide:
0
in stock
Documents & Guides
Non-IC Housing, Frame-In Kit, Compact Fluorescent, 6-3/4", UniFrame Emergency, 26;32;42 Watt, 120/277 Volt
Overview
Non-IC Housing, Frame-In Kit, Compact Fluorescent, 6-3/4", UniFrame Emergency, 26;32;42 Watt, 120/277 Volt
Also known as: 784197545406, 1101F2642UEM, LOL1101F2642UEM
Specifications
| Wattage: | 42, 32, 26 |
| Type: | Non-IC, Housing |
| Volts AC: | 120, 277 |
| Diameter: | 6 3/4 in |
| Light Technology: | Fluorescent |
| Wattage: | 42, 32, 26 |
| Volts AC: | 120, 277 |
| Light Technology: | Fluorescent |
| Type: | Non-IC, Housing |
| Diameter: | 6 3/4 in |