Rab Eb124t Explosion-Proof Incan Bra

Item #: 0768485

Cat #: EB124T

UPC: 019813423029

Company wide:
0 in stock
Documents & Guides
Explosion-Proof Incan Bracket Guard 8 Hubs 1/2 Inch

Overview

Explosion-Proof Incan Bracket Guard 8 Hubs 1/2 Inch
Also known as: 019813423029, EB124T, RABEB124T

Specifications

Volts AC: 120
Color: Silver Gray
Wattage: 300
Mounting: Wall
Material: Aluminum
Light Technology: Incandescent
Volts AC: 120
Wattage: 300
Material: Aluminum
Color: Silver Gray
Mounting: Wall
Light Technology: Incandescent