Air Conditioner, Side Mount, Outdoor, T-Series

Item #: 0768468

Cat #: T430616G100

UPC: 783510162986

Company wide:
0 in stock
Documents & Guides
Air Conditioner, Side Mount, Outdoor, T-Series, Outdoor, 6000 BTU, Steel/Light Gray Finish

Overview

Air Conditioner, Side Mount, Outdoor, T-Series, Outdoor, 6000 BTU, Steel/Light Gray Finish

T-Series Compact Sealed Enclosure Air Conditioners have an easy mount flange for simple installation, and include a cleanable, reusable mesh filter that protects coild for maximum cooling performance. These rugged air conditioners are perfect for use in industrial automation, telecommunications, package handling equipment, security, defense systems, and more.

Also known as: 783510162986, T430616G100, HOFT430616G100

Specifications

Color: Light Gray
Material: Steel
IP/NEMA Rating: NEMA 12
Color: Light Gray
IP/NEMA Rating: NEMA 12
Material: Steel