5" 2-WAY SPACER, 2"

Item #: 0768349

Cat #: SP5W20-2

UPC: 034481191834

$ 10.60 EA
Company wide:
0 in stock
Documents & Guides
CAR SP5W20-2 5" 2-WAY SPACER, 2"

Overview

CAR SP5W20-2 5" 2-WAY SPACER, 2"

Carlon® Snap-N-Stac™ Combo Duct Spacers are specifically designed to replace the two-piece base and intermediate spacer system, by combining the conventional base and intermediate spacer into a single unit! Manufactured out of highly engineered thermoplastic material, Snap-N-Stac Spacers are strong, durable and able to withstand the rigors of concrete construction. They feature an innovative horizontal and EXCLUSIVE Vertical locking system and can be used as either a base or intermediate spacer.

Also known as: 034481191834, SP5W20-2, CARSP5W202

Specifications

Diameter: 13/32 in
Diameter: 13/32 in