Global Jg-frame Molded Case Circuit Breaker

Item #: 0768180

Cat #: JGE3250AAG

UPC: 782114886236

$ 5819.86 EA
Company wide:
0 in stock
Global Jg-frame Molded Case Circuit Breaker, Type Jge, Cable In/cable Out, 3-pole, 250 Amp, 690 Vac (iec), 600 Vac (NEMA), Adjustable Thermal-magnetic Trip

Overview

Global Jg-frame Molded Case Circuit Breaker, Type Jge, Cable In/cable Out, 3-pole, 250 Amp, 690 Vac (iec), 600 Vac (NEMA), Adjustable Thermal-magnetic Trip
Also known as: 782114886236, JGE3250AAG, CUTJGE3250AAG

Specifications

Mounting: Panel
Poles: 3
Amps: 250
Volts AC: 600
Interrupt Rating AC: 18 kA
Mounting: Panel
Amps: 250
Interrupt Rating AC: 18 kA
Poles: 3
Volts AC: 600