KING EP-3 PROG LV STAT

Item #: 0768161

Cat #: EP-3

UPC: 093319103708

$ 148.74 EA
Company wide:
0 in stock

Overview

KING EP-3 PROG LV STAT

The EP3 Low voltage electronic programmable thermostat has voltage rating of 24 VAC/VDC and current rating of 1.0 Amps and can be programmed for four time periods per day to save energy. The EP3 Thermostat keeps track of actual operational time. It also allows for manual operation and offers a temperature of range 50 to 90 deg F. It has LCD display format with large front size. It measures 5-1/2 Inch x 1-1/4 Inch x 3-1/2 Inch.Thermostat has three-position system switch and two-position fan switch. It includes two AA batteries. It features separate base plate to aid installation. Pre-programmed: energy saving 5-1-1 schedule, four time periods per day. Heat / Off / Cool -- On / Auto Fan. 1.0 Amps at 24 VAC / DC. 50°F to 90°F (10°C to 32°C) ± 2F. Separate baseplate to aid installation. Battery operated: allows maximum system compatibility (two “AA” batteries included). Energy usage monitor: keeps track of actual operational time. Hold mode operation: allows for manual operation. May be used for vacation setback. 1-year limited warranty.

Also known as: 093319103708, EP-3, KNGEP3

Specifications

Type: Programmable
Type: Programmable