POLE 4 INCH SQUARE 11 GAUGE 20FT WELDED TENON SQUARE BASE

Item #: 0768104

Cat #: PS4-11-20WT

UPC: 019813181516

$ 1347.08 EA
Company wide:
0 in stock
Documents & Guides
POLE 4 INCH SQUARE 11 GAUGE 20FT WELDED TENON SQUARE BASE

Overview

POLE 4 INCH SQUARE 11 GAUGE 20FT WELDED TENON SQUARE BASE

Designed for ground mounting Heavy duty TGIC polyester coating. Reinforced hand holes with grounding lug and removable cover for easy wiring access. Anchor Bolt Kit includes hand hole cover and base cover (sold separately). Custom manufactured for each application.

Also known as: 019813181516, PS4-11-20WT, RABPS41120WT

Specifications

Material: Bronze
Length: 20 ft
Color: Bronze
Material: Bronze
Color: Bronze
Length: 20 ft