
Rigid Nipple, 1-1/2" x 12", Gray, PVC Coated/Steel
Item #: 0768034
Cat #: NPL11/2X12-G
UPC: 704508397753
$ 156.30 EA
Company wide:
6
in stock
Documents & Guides
Rigid Nipple, Size: 1-1/2 x 12 Inch, Color: Gray, Material/Finish: Steel/PVC Coated, For Use With PVC Coated Conduit.
Overview
Rigid Nipple, Size: 1-1/2 x 12 Inch, Color: Gray, Material/Finish: Steel/PVC Coated, For Use With PVC Coated Conduit.
Also known as: 704508397753, NPL11/2X12-G, OCANPL112X12G
Specifications
| Diameter: | 1 1/2 in |
| Length: | 12 in |
| Color: | Gray |
| Material: | PVC Coated Steel |
| Diameter: | 1 1/2 in |
| Color: | Gray |
| Length: | 12 in |
| Material: | PVC Coated Steel |