Terminal Block, Feed Through, Dark Beige, 2.5mm, Screw Connection

Item #: 0767962

Cat #: 1020000000

UPC: 008190099637

Company wide:
0 in stock
Documents & Guides
Terminal Block, Feed Through, Dark Beige, 2.5 mm, Screw Connection, W-Series, 21 Amp, 600 Volt AC/DC, Standard Package Qty: 100, Order of 1 = 1 Terminal Block

Overview

Terminal Block, Feed Through, Dark Beige, 2.5 mm, Screw Connection, W-Series, 21 Amp, 600 Volt AC/DC, Standard Package Qty: 100, Order of 1 = 1 Terminal Block

W-Series

Numerous national and international approvals and qualifications in accordance with a variety of application standards make the W-series a universal connection solution, especially in harsh conditions. The screw connection has long been an established connection element to meet exacting demands in terms of reliability and functionality. And our W-Series is still setting standards.

Also known as: 008190099637, 1020000000, WDM1020000000

Specifications

Type: Terminal Block, Feed Through
Size: 2.5 mm
Volts DC: 600
Mounting: DIN Rail
Color: Dark Beige
Volts AC: 600
Amps: 21
Type: Terminal Block, Feed Through
Volts DC: 600
Color: Dark Beige
Amps: 21
Size: 2.5 mm
Mounting: DIN Rail
Volts AC: 600