
$ 94.99 EA
Company wide:
0
in stock
Documents & Guides
OZ-Gedney Type CHM Raintight Conduit Hub, Size: 2-1/2 IN, Malleable Iron, Finish: Zinc Electroplated, Connection: Male X 2-1/2-8 Tapered FNPT, Dimensions: 3-7/8 IN Diameter X 2-5/8 IN Length, Box Wall Thickness: 9/16 IN, Third Party Certification:
Overview
OZ-Gedney Type CHM Raintight Conduit Hub, Size: 2-1/2 IN, Malleable Iron, Finish: Zinc Electroplated, Connection: Male X 2-1/2-8 Tapered FNPT, Dimensions: 3-7/8 IN Diameter X 2-5/8 IN Length, Box Wall Thickness: 9/16 IN, Third Party Certification:
Also known as: 783126194067, CHM250, OZGCHM250
Specifications
| Material: | Malleable Iron |
| Hub Diameter: | 2 1/2 in |
| Material: | Malleable Iron |
| Hub Diameter: | 2 1/2 in |