1-Gang Single Rcpt Wallplate, (1) 1.406" Hole, 302 S. Steel

Item #: 0767917

Cat #: SS7

UPC: 883778201103

$ 5.75 EA
Company wide:
0 in stock
Documents & Guides
1-Gang, (1) 1.406 Inch Hole Single Device Receptacle Wallplate, Standard Size, Material: 302 Stainless Steel, Device Mount - Color/Finish: Brushed Stainless Steel.

Overview

1-Gang, (1) 1.406 Inch Hole Single Device Receptacle Wallplate, Standard Size, Material: 302 Stainless Steel, Device Mount - Color/Finish: Brushed Stainless Steel.

Stainless steel wallplates provide solutions for a variety of industrial and commercial applications. 302/304 Type Stainless Steel Non-magnetic: 18.0% Chromium, 8% Nickel - Ideal for highly corrosive environments such as hospitals, food processing, static free requirements and more; ideal for environments subjected to heavy abuse. 430 Type Stainless Steel Magnetic: 17.0% Chromium, less than 0.5% Nickel - Aesthetically identical to the 302/304 type stainless steel wallplates and are best suited for environments where corrosion resistance is less critical; ideal for standard commercial use. Smooth Solid Brass - Provides a plush appearance with the durability of metal; finish is lacquer coated to inhibit oxidation. Anodized Aluminum - Non-magnetic and corrosion resistance for a wide range.

Also known as: 883778201103, SS7, BRYSS7

Features & Benefits

  • Used with Single Receptacles with Face Dia. 1.40" (35.6)

Specifications

Mounting: Device
Size: Standard
Material: Stainless Steel
Gangs: 1
Type: Single Receptacle
Color: Stainless
Mounting: Device
Material: Stainless Steel
Type: Single Receptacle
Size: Standard
Gangs: 1
Color: Stainless