15A Specification Grade Single Receptacle, 5-15R, Brown

Item #: 0767875

Cat #: 5251

UPC: 785007525106

$ 3.39 EA
Company wide:
0 in stock
Documents & Guides
15A Specification Grade Single Receptacle, 5-15R, Brown

Overview

15A Specification Grade Single Receptacle, 5-15R, Brown
Also known as: 785007525106, 5251, PAS5251

Specifications

Color: Brown
Amps: 15
NEMA Configuration: 5-15R
Color: Brown
NEMA Configuration: 5-15R
Amps: 15