7-1/2W S11 Incandescent Lamp, Green

Item #: 0767874

Cat #: S3609

UPC: 045923036095

Company wide:
0 in stock
Documents & Guides
7.5 Watt S11 Incandescent; Ceramic Green; 2500 Average rated hours; Medium Base; 120 Volt

Overview

7.5 Watt S11 Incandescent; Ceramic Green; 2500 Average rated hours; Medium Base; 120 Volt
Also known as: 045923036095, S3609, SATS3609

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Shape: S11 (Straight)
Wattage: 7.500
Dimmable: Yes
Light Technology: Incandescent
Base: Medium Screw (E26)
Shape: S11 (Straight)
Dimmable: Yes
Volts AC: 120
Wattage: 7.500
Light Technology: Incandescent