7 1/2W S11 Incandescent Lamp, Clear

Item #: 0767873

Cat #: S3794

UPC: 045923037948

Company wide:
0 in stock
Documents & Guides
7.5 Watt S11 Incandescent; Clear; 2500 Average rated hours; 40 Lumens; Medium Base; 120 Volt; Carded

Overview

7.5 Watt S11 Incandescent; Clear; 2500 Average rated hours; 40 Lumens; Medium Base; 120 Volt; Carded
Also known as: 045923037948, S3794, SATS3794

Specifications

Base: Medium Screw (E26)
Lumens: 40
Volts AC: 120
Color Rendering Index (CRI): 100
Shape: S11 (Straight)
Color Temperature: 2700 (Warm White)
Wattage: 7.500
Dimmable: Yes
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Shape: S11 (Straight)
Wattage: 7.500
Light Technology: Incandescent
Lumens: 40
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Dimmable: Yes