Baffle Trim, 4", Satin Nickel Baffle/Satin Nickel Trim

Item #: 0767871

Cat #: B401SN/5N

UPC: 847801015679

$ 24.87 EA
Company wide:
0 in stock
Documents & Guides
Baffle Trim, 4 in, Satin Nickel Baffle/Satin Nickel Trim

Overview

Baffle Trim, 4 in, Satin Nickel Baffle/Satin Nickel Trim
Also known as: 847801015679, B401SN/5N, ETEB401SNSN

Specifications

Color: Satin Nickel
Type: Baffle, Trim
Diameter: 4 in
Color: Satin Nickel
Diameter: 4 in
Type: Baffle, Trim