OCC CPL6-B 6" LBLUE PVC CTD

Item #: 0767845

Cat #: CPL6-B

UPC: 704508362874

$ 848.67 EA
Company wide:
0 in stock
Documents & Guides
OCC CPL6-B 6" LBLUE PVC CTD COUPLING STL

Overview

OCC CPL6-B 6" LBLUE PVC CTD COUPLING STL
Also known as: 704508362874, CPL6-B, OCACPL6B

Specifications

Color: Blue
Material: PVC Coated Steel
Color: Blue
Material: PVC Coated Steel