60A A/C Disconnect, 3-Phase, 240V

Item #: 0767778

Cat #: U0653P

UPC: 784567561968

$ 164.99 EA
Company wide:
0 in stock
Documents & Guides
60A A/C Disconnect, Metallic, Non-fusible disconnect pullers are removable or reinstallable in the OFF position for user safety during equipment maintenance, 3-Phase, 240V, NEMA 3R

Overview

60A A/C Disconnect, Metallic, Non-fusible disconnect pullers are removable or reinstallable in the OFF position for user safety during equipment maintenance, 3-Phase, 240V, NEMA 3R
Also known as: 784567561968, U0653P, MIDU0653P

Specifications

Phase: 3
Poles: 2
Mounting: Surface
Volts AC: 240
Amps: 60
IP/NEMA Rating: NEMA 3R
Phase: 3
Mounting: Surface
Amps: 60
Poles: 2
Volts AC: 240
IP/NEMA Rating: NEMA 3R