Area Light Fixture, 250W, Pulse Start

Item #: 0767711

Cat #: MPTR2325

UPC: 623961750960

Company wide:
0 in stock
Documents & Guides
Area Light Fixture, 250 Watt, Pulse Start, Metal Halide, Includes: Lamp and 8 Inch Square Arm and Round Pole Adapter, Color: Bronze.

Overview

Area Light Fixture, 250 Watt, Pulse Start, Metal Halide, Includes: Lamp and 8 Inch Square Arm and Round Pole Adapter, Color: Bronze.
Also known as: 623961750960, MPTR2325, LMKMPTR2325

Specifications

Wattage: 250
Color: Bronze
Light Technology: HID
Volts AC Range: 120 - 277
Wattage: 250
Light Technology: HID
Color: Bronze
Volts AC Range: 120 - 277