SVX INDEPENDENT DRIVES, 7.5HP, NEMA TYPE

Item #: 0767701

Cat #: SVX007A2-4A1B1

UPC: 782116011650

$ 3400.96 EA
Company wide:
0 in stock
SVX Independent Drives, 7.5HP, NEMA Type 12/IP54, 480V, FR5, Three-phase, EMC H, Standard Software, A/N keypad, Internal brake chopper, Standard boards

Overview

SVX Independent Drives, 7.5HP, NEMA Type 12/IP54, 480V, FR5, Three-phase, EMC H, Standard Software, A/N keypad, Internal brake chopper, Standard boards

ES-ICD-SVX Variable frequency drives

Also known as: 782116011650, SVX007A2-4A1B1, CUTSVX007A24A1B1

Specifications

IP/NEMA Rating: IP54, NEMA 12
Horsepower: 7.500
IP/NEMA Rating: IP54, NEMA 12
Horsepower: 7.500