Canvas Glove Bag - 9" x 14"

Item #: 0767676

Cat #: GB112

UPC:

Company wide:
0 in stock
Documents & Guides
Canvas Glove Bag for 11 Inch Glove, Dimensions: 9 Inch x 14 Inch

Overview

Canvas Glove Bag for 11 Inch Glove, Dimensions: 9 Inch x 14 Inch
Also known as: GB112, SALGB112, Rubber bag

Specifications

Material: Canvas
Width: 9 in
Length: 14 in
Material: Canvas
Length: 14 in
Width: 9 in