Disconnect Switch, 200A, 600V, 3P, Non-Fusible, NEMA 3R, Heavy Duty

Item #: 0767674

Cat #: THN3364R

UPC: 783164011357

$ 932.93 EA
Company wide:
0 in stock
Documents & Guides
Disconnect Switch, 200 Amp, 600 Volt AC, 3-Pole, Non-Fusible, NEMA 3R, Heavy Duty

Overview

Disconnect Switch, 200 Amp, 600 Volt AC, 3-Pole, Non-Fusible, NEMA 3R, Heavy Duty

Designed for commercial and industrial applications where safety, high performance and continuity of service are essential. Listed to UL standard 98 enclosed and dead front switches. Suitable for use as service equipment when installed in accordance with the National Electrical Code. Certified to CSA standard 22.2 no. 4-04 enclosed and dead front switches. Meets or exceeds NEMA KS1 standard for enclosed switches, type HD. Fusible and non-fusible switches available (consult BuyLog for interrupt ratings). Quick-make, quick-break mechanism. 60/75 C conductor rating. Full cover interlocks. THN31357

Also known as: 783164011357, THN3364R, ABBTHN3364R

Specifications

Amps: 200
Poles: 3
Volts DC: 250
Type: Disconnect, Non-Fused
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Amps: 200
Volts DC: 250
Mounting: Surface
IP/NEMA Rating: NEMA 3R
Poles: 3
Type: Disconnect, Non-Fused
Volts AC: 600