110 Amp Class H One-Time Fuse, 250 Volt

Item #: 0767673

Cat #: NOS-110

UPC: 051712311106

$ 392.42 EA
Company wide:
0 in stock
Documents & Guides
110 Amp Class H One-Time General Purpose Fuse, 250 Volt

Overview

110 Amp Class H One-Time General Purpose Fuse, 250 Volt
Also known as: 051712311106, NOS-110, BUSNOS110

Specifications

Mounting: Blade
Volts DC: 125
Amps: 110
Speed: Non-Time Delay
Class: H
Type: General Purpose
Volts AC: 250
Interrupt Rating DC: 10 kA
Mounting: Blade
Amps: 110
Class: H
Volts AC: 250
Volts DC: 125
Speed: Non-Time Delay
Type: General Purpose
Interrupt Rating DC: 10 kA