Time Switch, In-Wall, Light Almond

Item #: 0767642

Cat #: EI400LAC

UPC: 078275101395

$ 100.77 EA
Company wide:
0 in stock
Documents & Guides
Time Switch, In-Wall, Programmable, 24-Hour Range, 20 Amp, 120-277 Volt, Color: Light Almond.

Overview

Time Switch, In-Wall, Programmable, 24-Hour Range, 20 Amp, 120-277 Volt, Color: Light Almond.
Also known as: 078275101395, EI400LAC, IMTEI400LAC

Specifications

Color: Light Almond
Range: 24 hr
Type: Programmable, In-Wall
Volts AC: 120, 277
Amps: 20
Poles: 1
Color: Light Almond
Type: Programmable, In-Wall
Amps: 20
Range: 24 hr
Volts AC: 120, 277
Poles: 1