5" PVC Conduit Coupling Long

Item #: 0767620

Cat #: 5PCPLONG

UPC: 622454780682

$ 38.88 EA
Company wide:
23 in stock
Documents & Guides
5" PVC Conduit Coupling Long

Overview

5" PVC Conduit Coupling Long
Also known as: 622454780682, 5PCPLONG

Specifications

Diameter: 5 in
Material: PVC
Diameter: 5 in
Material: PVC