Time Switch, In-Wall, White

Item #: 0767598

Cat #: EI400WC

UPC: 078275101388

$ 101.00 EA
Company wide:
0 in stock
Documents & Guides
Time Switch, In-Wall, Programmable, 24-Hour Range, 20 Amp, 120-277 Volt, Color: White.

Overview

Time Switch, In-Wall, Programmable, 24-Hour Range, 20 Amp, 120-277 Volt, Color: White.
Also known as: 078275101388, EI400WC, IMTEI400WC

Specifications

Type: Astronomic, SPST, In-Wall, Digital
Amps: 20
Color: White
Range: 7 day
Volts AC Range: 120 - 277
Type: Astronomic, SPST, In-Wall, Digital
Color: White
Volts AC Range: 120 - 277
Amps: 20
Range: 7 day