2" LBLUE PVC CTD COND

Item #: 0767573

Cat #: COND2-B

UPC: 704508251062

$ 49.02 FT
Company wide:
0 in stock
Documents & Guides
OCC COND2-B 2" LBLUE PVC CTD COND

Overview

OCC COND2-B 2" LBLUE PVC CTD COND
Also known as: 704508251062, COND2-B, OCACOND2B

Specifications

Color: Light Blue
Length: 10 ft
Diameter: 2 in
Material: PVC Coated Steel
Color: Light Blue
Diameter: 2 in
Length: 10 ft
Material: PVC Coated Steel