PVC CTD COND 1IN RGD STL WHITE

Item #: 0767541

Cat #: COND1-W

UPC: 704508281038

$ 24.42 FT
Company wide:
0 in stock
Documents & Guides
OCA COND1-W PVC CTD COND 1IN

Overview

OCA COND1-W PVC CTD COND 1IN
Also known as: 704508281038, COND1-W, OCACOND1W

Specifications

Diameter: 1 in
Color: White
Length: 10 ft
Material: PVC Coated Steel
Diameter: 1 in
Length: 10 ft
Color: White
Material: PVC Coated Steel