Contactor, Definite Purpose, 2P, 50A, 110 -120VAC Coil, 600VAC

Item #: 0767536

Cat #: C25DNJ250A

UPC: 782116300457

$ 504.23 EA
Company wide:
0 in stock
Documents & Guides
50 Amp, 2-Pole, Definite Purpose Contactor, 600V Rated, Screw/Pressure Plate Terminals, 120V AC Coil. Series: 50 mm

Overview

50 Amp, 2-Pole, Definite Purpose Contactor, 600V Rated, Screw/Pressure Plate Terminals, 120V AC Coil. Series: 50 mm
Also known as: 782116300457, C25DNJ250A, CUTC25DNJ250A

Specifications

Volts AC Control: 120
Poles: 2
Type: Contactor, Definite Purpose
Mounting: Surface
Volts AC: 600
Amps: 50
Volts AC Control: 120
Type: Contactor, Definite Purpose
Volts AC: 600
Poles: 2
Mounting: Surface
Amps: 50