12" Dual-Bevel Sliding Compound Miter Saw

Item #: 0767480

Cat #: 6955-20

UPC: 045242150410

Company wide:
0 in stock
Documents & Guides
Milwaukee 6955-20 Dual-Bevel Sliding Compound Miter Saw. Voltage: 120AC. Amps: 15.0. Blade Size: 12". Bevel Range: 48° left, 48° right. No Load Speed: 3,200 RPM. Light: Yes, dual integrated. Miter Stops: Left=0°, 15°, 22.5°, 31.6°, 45°, 55° / Right=0°, 15°, 22.5°, 31.6°, 45°, 60°. Bevel Stops: Left=0°, 15°, 22.5°, 33.85°, 45°, 48° / Right=0°, 15°, 22.5°, 33.85°, 45°, 48°. Vertical Cutting Capacity: 6.55. 90° Cutting Capacity: 13.5. Tool Weight: 65 lbs.

Overview

Milwaukee 6955-20 Dual-Bevel Sliding Compound Miter Saw. Voltage: 120AC. Amps: 15.0. Blade Size: 12". Bevel Range: 48° left, 48° right. No Load Speed: 3,200 RPM. Light: Yes, dual integrated. Miter Stops: Left=0°, 15°, 22.5°, 31.6°, 45°, 55° / Right=0°, 15°, 22.5°, 31.6°, 45°, 60°. Bevel Stops: Left=0°, 15°, 22.5°, 33.85°, 45°, 48° / Right=0°, 15°, 22.5°, 33.85°, 45°, 48°. Vertical Cutting Capacity: 6.55. 90° Cutting Capacity: 13.5. Tool Weight: 65 lbs.

The 6955-20 12 in. dual-bevel sliding compound miter saw offers best in class accuracy, power and ease of use. The miter angle digital readout provides repeatable accuracy to 0.1°. The miter angle fine adjust with detent override makes it simple to dial-in precise miter angles. Dual integral jobsite lights fully illuminate the work piece and cut line from either side of the blade. The powerful 15.0 amp, 3.3 max HP direct drive motor provides increased power for high performance cutting in hard lumber. Constant power technology with soft start maintains constant cutting speed under load and decreases start up head movement. The integral dust channel captures up to 75% of the dust and debris cut.

Also known as: 045242150410, 6955-20, MIL695520, Chop saw, Miter saw

Features & Benefits

  • Miter angle digital readout- provides repeatable accuracy to 0.1°
  • Miter angle fine adjust with detent override- makes it simple to dial-in precise miter angles
  • Dual integral jobsite lights- fully illuminate the work piece and cut line from either side of the blade
  • Powerful 15.0 Amp, 3.3 max HP direct drive motor- provides increased power for high performance cutting in hard lumber
  • Constant power technology with soft start -maintains constant cutting speed under load and decreases start up head movement
  • Integral dust channel- captures up to 75% of the dust and debris cut
  • Dual horizontal steel rails with three large linear bearings-deliver smooth sliding action
  • Oversized single lever bevel adjustment with (9) positive bevel stops allows the saw to easily bevel left and right 0°- 48°and provides fast and accurate adjustments
  • Maximum bevel capacity- 48°

Specifications

No Specifications Available