Wall Fixture, 3 Light

Item #: 0767452

Cat #: 623CH

UPC: 783927623056

$ 34.99 EA
Company wide:
1 in stock
Documents & Guides
Wall/Bath Light, Bar & Bulb, Size: 18x4-1/2", 60W, 120V, 3 Lamps, Incandescent, Material: Steel Body.

Overview

Wall/Bath Light, Bar & Bulb, Size: 18x4-1/2", 60W, 120V, 3 Lamps, Incandescent, Material: Steel Body.

This simple, 18" wide bath bar features our Chrome finish and is outstanding for everyday use.

Also known as: 783927623056, 623CH, KIC623CH

Specifications

Wattage: 60
Length: 18 in
Type: Bath/Wall Fixture
Wattage: 60
Type: Bath/Wall Fixture
Length: 18 in