Ceiling Light, 2-Light, 60W, Brushed Nickel

Item #: 0767445

Cat #: 8112NI

UPC: 783927260756

$ 52.99 EA
Company wide:
9 in stock
Documents & Guides
Ceiling Light, 2-Light, 60 Watt, Base: Medium Screw (E26), Width/Diameter: 13-1/2 inch, Finish: Brushed Nickel

Overview

Ceiling Light, 2-Light, 60 Watt, Base: Medium Screw (E26), Width/Diameter: 13-1/2 inch, Finish: Brushed Nickel

The current and pleasing lines of this flush mount ceiling fixture done in Brushed Nickel finish with Satin-Etched Glass will blend into many decors. 2-Light, 60-W Max. (M). Diameter 13 1/2"", Height 6 "".

Also known as: 783927260756, 8112NI, KIC8112NI

Specifications

Type: 2-Light, Ceiling Fixture
Base: Medium Screw (E26)
Diameter: 13 1/2 in
Color: Brushed Nickel
Wattage: 60
Type: 2-Light, Ceiling Fixture
Diameter: 13 1/2 in
Wattage: 60
Base: Medium Screw (E26)
Color: Brushed Nickel