60A, 250V, 3P4W, Male Inlet

Item #: 0767436

Cat #: 89-68073

UPC: 784474040594

Company wide:
0 in stock
Documents & Guides
60 Amp, 250 Volt, 3-Phase, 3P4W, Pin & Sleeve Male Inlet, 15 HP, Industrial Grade, NEMA 4X, Watertight

Overview

60 Amp, 250 Volt, 3-Phase, 3P4W, Pin & Sleeve Male Inlet, 15 HP, Industrial Grade, NEMA 4X, Watertight
Also known as: 784474040594, 89-68073, MEL8968073

Specifications

Type: Inlet
Volts AC: 250
Amps: 60
Type: Inlet
Amps: 60
Volts AC: 250