PROLINE2000x700x800Acy PkgGR

Item #: 0767434

Cat #: PDCP2078GAC

UPC: 783510153427

$ 8852.19 EA
Company wide:
0 in stock
ProLine Voice/Data and Server Cabinet, Type 12, 2000x700x800mm, Gray, Steel

Overview

ProLine Voice/Data and Server Cabinet, Type 12, 2000x700x800mm, Gray, Steel

Robustly built and sealed for use in wet, dusty or hot environments, ProLine Type 12 Cabinets have optional cutouts to air condition voice/data equipment and servers.

Also known as: 783510153427, PDCP2078GAC, HOFPDCP2078GAC

Features & Benefits

  • Fully gasketed to keep contaminants away from equipment, reducing maintenance costs
  • Three-point locking handles on all doors provide easy but controlled access; two keys included
  • Rack angles are infinitely adjustable from front to rear for positioning flexibility
  • Mobile base provides easy placement of cabinet
  • Levelers and anti-tip bracket secure cabinet to the floor
  • AC package has cutout for easy in-the-field installation of SpectraCool G-Series Air Conditioner (shipped separately)
  • Mobile base includes casters, levelers and gland plate
  • Gland plate allows easy routing of cable

Specifications

Color: Gray
Material: Steel
Height: 82.100 in
Width: 27.870 in
Depth: 31.460 in
IP/NEMA Rating: NEMA 12
Color: Gray
Height: 82.100 in
Depth: 31.460 in
Material: Steel
Width: 27.870 in
IP/NEMA Rating: NEMA 12