PVC CTD COND 1-1/2IN RGD STL LBLUE

Item #: 0767417

Cat #: COND11/2-B

UPC: 704508251055

$ 37.58 FT
Company wide:
0 in stock
Documents & Guides
PVC Coated Conduit, Pipe Size 1-1/2 Inch/41 Metric, Outside Diameter with PVC 1.98 Inch/50.20 Millimeters, Nominal Wall Thickness with PVC .18 Inch/4.52 Millimeters, Length without Couplings 9 Feet 11 Inch/3.02 Meters, Hot-dip Galvanized Steel, Light Blue

Overview

PVC Coated Conduit, Pipe Size 1-1/2 Inch/41 Metric, Outside Diameter with PVC 1.98 Inch/50.20 Millimeters, Nominal Wall Thickness with PVC .18 Inch/4.52 Millimeters, Length without Couplings 9 Feet 11 Inch/3.02 Meters, Hot-dip Galvanized Steel, Light Blue
Also known as: 704508251055, COND11/2-B, OCACOND112B

Specifications

Diameter: 1 1/2 in
Color: Light Blue
Length: 10 ft
Material: PVC Coated Steel
Diameter: 1 1/2 in
Length: 10 ft
Color: Light Blue
Material: PVC Coated Steel