Contact Block, 22.5mm, Plastic, 1 Normally Closed

Item #: 0767413
Cat #: 800F-X01
UPC: 662468118903
Call for price
Company wide:
75 in stock
Contact Block, No Latch, Front Mount, 22.5 mm, Plastic, 1 Normally Closed

Overview

Contact Block, No Latch, Front Mount, 22.5 mm, Plastic, 1 Normally Closed
Allen-Bradley® Bulletin 800F push buttons offer optimal durability and performance. Catalog item 800F-X01 from Rockwell Automation® is an 800F push-button contact block. For full product details, please see the sections below. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662468118903, 800F-X01, ALB800FX01

Specifications

Type: Contact Block, 1 N.C.
Size: 22.5 mm
Family / Style: 800F
Material: Plastic
Type: Contact Block, 1 N.C.
Family / Style: 800F
Size: 22.5 mm
Material: Plastic

Customer Reviews

No reviews for this product
(0)