EMT Set Screw Connector, 1" Diameter, Steel/Zinc

Item #: 0767304

Cat #: SS52US

UPC: 662364190645

$ 5.55 EA
Company wide:
1,025 in stock
EMT Set Screw Connector, 1 Inch Diameter, Steel With Zinc Finish, For Use With EMT Conduit

Overview

EMT Set Screw Connector, 1 Inch Diameter, Steel With Zinc Finish, For Use With EMT Conduit

American Fittings EMT Steel Set Screw Connectors are precision machined body and screw holes, that fully avoids cracking or distortion from tightening screws, and maybe installed with slotted, Phillips or Robertson Driver. These connectors are UL rated concrete tight when taped.

Also known as: 662364190645, SS52US, AMFSS52US

Specifications

Diameter: 1 in
Material: Steel
Insulation: Non-Insulated
Diameter: 1 in
Insulation: Non-Insulated
Material: Steel