Multi-Tap Connector, 6 Port, 2 Side Entry, 6 to 3/0 AW

Item #: 0767297

Cat #: PBTD-6-3/0

UPC: 783669077704

Call for price
Company wide:
0 in stock
Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 3/0-6, 6 Ports, Dual Sided Entry, Tin Plated, UL, CSA

Overview

Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 3/0-6, 6 Ports, Dual Sided Entry, Tin Plated, UL, CSA
Also known as: 783669077704, PBTD-6-3/0, ILSPBTD630

Features & Benefits

  • Dual Rated for Copper and Aluminum Connectors.
  • High dielectric strength plastisol is chemical and UV resistant
  • Cold temperature rated to -45°C
  • For multiple inputs, the inputs must be staggered with outputs to allow for ampacities to be additive per NEC Table 310.16 and 310.17

Specifications

Color: Black
Volts AC: 600
Size: 1/4
Standards: California Proposition 65
Allowable Gauge Range: 6 - 3/0
Wire/Cable Openings: 6
Color: Black
Size: 1/4
Allowable Gauge Range: 6 - 3/0
Volts AC: 600
Standards: California Proposition 65
Wire/Cable Openings: 6