1
more

Wiring Duct, Narrow Slot, 1" x 2" x 6', PVC, White
Item #: 0767184
Cat #: F1X2WH6
UPC: 074983375103
$ 6.62 FT
Company wide:
2,556
in stock
Documents & Guides
Narrow Slot Wiring Duct, Lead-Free PVC, White, Size: 1 Inch Wide, 2 Inch Deep, 6 Foot Long, 0.20" Slot Width, ***SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT***
Overview
Narrow Slot Wiring Duct, Lead-Free PVC, White, Size: 1 Inch Wide, 2 Inch Deep, 6 Foot Long, 0.20" Slot Width, ***SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT***
Slotted Duct, Polyvinyl Chloride, 1 Inch x 2 Inches x 6 Feet, White, Base and covers sold separately, Made of lead-free PVC, UL Recognized continuous use temperature: 122 Degrees F (50 Degrees C), UL94 Flammability Rating of V-0, Conforms with NFPA 79-2002 section 14.3.1 requirement for flame retardant material, Available in Light Gray and White, Provided with mounting holes.
Also known as: 074983375103, F1X2WH6, PDTF1X2WH6
Specifications
| Height: | 2 in |
| Width: | 1 in |
| Color: | White |
| Material: | PVC |
| Length: | 6 ft |
| Height: | 2 in |
| Color: | White |
| Length: | 6 ft |
| Width: | 1 in |
| Material: | PVC |