Item #: 0767160

Cat #: CICR2362PII

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
HID PROXPRO II 8"-9" range reader, 5-16V DC.

Overview

HID PROXPRO II 8"-9" range reader, 5-16V DC.
Also known as: CICR2362PII, CTACICR2362PII

Specifications

No Specifications Available