Slide Dimmer, 450W, IllumaTech, White

Item #: 0767036

Cat #: IPM06-1LZ

UPC: 078477282090

$ 88.56 EA
Company wide:
3 in stock
Documents & Guides
IllumaTech Slide Dimmer, 450W, 120V, 3-Way/Single-Pole, Magnetic Low Voltage, Electro-Mechanical, Preset, LED Locator Light, Includes: Color Change Plates Ivory & Light Almond, Color: White.

Overview

IllumaTech Slide Dimmer, 450W, 120V, 3-Way/Single-Pole, Magnetic Low Voltage, Electro-Mechanical, Preset, LED Locator Light, Includes: Color Change Plates Ivory & Light Almond, Color: White.

IllumaTech 600VA (450W) Magnetic Low Voltage Dimmer, Single Pole and 3-Way, White/Ivory/Light Almond

Also known as: 078477282090, IPM06-1LZ, LEVIPM061LZ

Specifications

Type: 3-Way, Slide, Electro-Mechanical, Locator Light, Preset, Low Voltage, Magnetic, Single-Pole
Wattage: 450
Color: Light Almond, Ivory, White
Volts AC: 120
Type: 3-Way, Slide, Electro-Mechanical, Locator Light, Preset, Low Voltage, Magnetic, Single-Pole
Color: Light Almond, Ivory, White
Wattage: 450
Volts AC: 120