
3A, 1P, Enclosed DC Power Supply
Item #: 0766999
Cat #: NP-K3A24V
UPC:
Company wide:
0
in stock
Documents & Guides
3 Amp, 1-Phase, Enclosed DC Power Supply / Charger. Primary: 28V, 24V or 16V AC. Secondary: Selectable 6, 12, or 24V DC @ 3 Amps of Continuous Supply Current. AC input and DC output LED indicators. PTC Battery Protection. Maximum Battery Charge Current 350mA. Lifetime warranty.
Overview
3 Amp, 1-Phase, Enclosed DC Power Supply / Charger. Primary: 28V, 24V or 16V AC. Secondary: Selectable 6, 12, or 24V DC @ 3 Amps of Continuous Supply Current. AC input and DC output LED indicators. PTC Battery Protection. Maximum Battery Charge Current 350mA. Lifetime warranty.
Also known as: NP-K3A24V, CTANPK3A24V
Specifications
| Volts AC: | 28, 16, 24 |
| Volts DC: | 6, 24, 12 |
| Type: | Power Supply |
| Phase: | 1 |
| Amps: | 3 |
| Volts AC: | 28, 16, 24 |
| Type: | Power Supply |
| Amps: | 3 |
| Volts DC: | 6, 24, 12 |
| Phase: | 1 |