8" PVC Conduit, 20', Schedule 40

Item #: 0766950

Cat #: 8PX20

UPC: 670648083279

$ 13.81 FT
Company wide:
0 in stock
Documents & Guides
8 Inch Diameter, Rigid Non-Metallic Conduit, Belled End, Material: PVC, Schedule 40, Length: 20 feet. Color: Gray.

Overview

8 Inch Diameter, Rigid Non-Metallic Conduit, Belled End, Material: PVC, Schedule 40, Length: 20 feet. Color: Gray.

PVC conduit is often used in underground and wet location applications. This type of conduit has its PVC fittings, connectors, couplings, and elbows. They are easy to attach with a cleaner and PVC glue.

Also known as: 670648083279, 8PX20

Specifications

Color: Gray
Length: 20 ft
Diameter: 8 in
Color: Gray
Diameter: 8 in
Length: 20 ft