Transformer, Dry Type, 3KVA, 600 Delta; - 480Y/277VAC, 3PH, NEMA 3R

Item #: 0766915

Cat #: T2A795161S

UPC: 047503420508

$ 2156.04 EA
Company wide:
0 in stock
Documents & Guides
Transformer, Dry Type, 3 KVA, 600 Delta; - 480Y/277 Volt AC, 3-Phase, NEMA 3R

Overview

Transformer, Dry Type, 3 KVA, 600 Delta; - 480Y/277 Volt AC, 3-Phase, NEMA 3R
Also known as: 047503420508, T2A795161S, ACMT2A795161S

Features & Benefits

  • Quiet operation with sound levels below NEMA standards
  • Electrostatic shield for enhanced protection

Specifications

Phase: 3
Type: Dry Type Transformer
Primary Voltage: 600
Volt Amps: 3kVA
Secondary Voltage: 277/480Y
Phase: 3
Primary Voltage: 600
Secondary Voltage: 277/480Y
Type: Dry Type Transformer
Volt Amps: 3kVA