
Programming Port, Cat 5e Ethernet, Size B, Type 4-IP65
Item #: 0766831
Cat #: P-R2-B3RX
UPC: 842864101475
Call for price
Company wide:
0
in stock
Documents & Guides
Programming Port, Cat 5e Ethernet, Size B, Type 4-IP65
Overview
Programming Port, Cat 5e Ethernet, Size B, Type 4-IP65
Extension cable interfaces consist of fully shielded cable assemblies panel-mounted to the housing allowing a direct and cost effective method of interfacing to computers, printers, modems and networks.
Also known as: 842864101475, P-R2-B3RX, GEPPR2B3RX
Specifications
| Mounting: | Panel |
| Size: | B |
| IP/NEMA Rating: | IP65, NEMA 4 |
| Connector Type: | CAT 5E |
| Mounting: | Panel |
| IP/NEMA Rating: | IP65, NEMA 4 |
| Size: | B |
| Connector Type: | CAT 5E |