Ladder Rack, Straight Section

Item #: 0766712

Cat #: LSS18BLK

UPC: 783510100322

$ 220.90 EA
Company wide:
6 in stock
Ladder Rack, Straight Section, Bulletin Dcr (ladder Tray), Size/dims: 18.00x120.00, Material/finish: Steel/black

Overview

Ladder Rack, Straight Section, Bulletin Dcr (ladder Tray), Size/dims: 18.00x120.00, Material/finish: Steel/black

Ladder Rack, Straight Section, Bulletin Dcr (ladder Tray), Size/dims: 18.00x120.00, Material/finish: Steel/black

Also known as: 783510100322, LSS18BLK, HOFLSS18BLK

Features & Benefits

  • The Ladder Rack Straight Sections support cable on straight runs
  • It is made of 1-1/2 inch x 3/8 inch (38 mm x 8 mm) 16 gauge tubular steel
  • The nominal installed length is 10 feet (3.05 m)
  • Each section is 9 foot 11-1/2 inches (3.03 m) long with cross members welded at 9-inch (229-mm) intervals

Specifications

Color: Black
Material: Steel
Length: 10 ft
Width: 18 in
Color: Black
Length: 10 ft
Material: Steel
Width: 18 in