Enclosure, Hinge Cover, NEMA 4X, 14" X 12" x 6", Fiberglass.

Item #: 0766625

Cat #: AM1426RT

UPC: 085339914518

$ 181.93 EA
Company wide:
0 in stock
Enclosure, Hinge Cover, NEMA 4X, 14 X 12 x 6 Inch, Twist Latch, Wall Mount, Gray, Fiberglass.

Overview

Enclosure, Hinge Cover, NEMA 4X, 14 X 12 x 6 Inch, Twist Latch, Wall Mount, Gray, Fiberglass.

Non-corrosive, non-conductive, light weight with lower installation cost, easy to modify and longer life cycle compared to steel. Rigid design with back panel inserts plus stainless steel mounting brackets and a gasket system encased in a continuous channel on the cover.

Also known as: 085339914518, AM1426RT, ALLAM1426RT

Specifications

Material: Polyester
Color: Gray
Mounting: Wall
Height: 14.140 in
Width: 12.260 in
Depth: 6.010 in
Cubic Inches: 1365 in³
IP/NEMA Rating: NEMA 4X
Material: Polyester
Mounting: Wall
Width: 12.260 in
Cubic Inches: 1365 in³
Color: Gray
Height: 14.140 in
Depth: 6.010 in
IP/NEMA Rating: NEMA 4X